- Locating Ring
- 130 mm Outside Diameter
- 5 mm Width
| Shaft Dia. | 120 mm |
| O.D. | 130 mm |
| Outside Dia. | 130 mm |
| Abrasive Belt Width | 5 mm |
| Weight | 0.159 LB |
| EAN or UPC | 4012801168779 |
| Shaft Dia. | 120 mm |
| O.D. | 130 mm |
| Outside Dia. | 130 mm |
| Abrasive Belt Width | 5 mm |
| Weight | 0.159 LB |
| EAN or UPC | 4012801168779 |