Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGFRM150/6

FRM150/6

Locating Ring for Housing
Item #101022034
  • Locating Ring
  • 150 mm Outside Diameter
  • 6 mm Width
FAGFRM150/6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Locating Ring
  • 150 mm Outside Diameter
  • 6 mm Width
Outside Dia. 150 mm
Shaft Dia. 140 mm
Abrasive Belt Width 6 mm
Weight 0.088 LB
EAN or UPC 4026677971708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison