- Locating Ring
- 160 mm Outside Diameter
- 12.5 mm Width
| O.D. | 160 mm |
| Abrasive Belt Width | 12.5 mm |
| Shaft Dia. | 150 mm |
| Outside Dia. | 160 mm |
| Weight | 0.375 LB |
| EAN or UPC | 4012801168915 |
| O.D. | 160 mm |
| Abrasive Belt Width | 12.5 mm |
| Shaft Dia. | 150 mm |
| Outside Dia. | 160 mm |
| Weight | 0.375 LB |
| EAN or UPC | 4012801168915 |