Product details
- Locating Ring
- 200 mm Outside Diameter
- 13.5 mm Width
Specifications
Abrasive Belt Width | 13.5 mm |
Outside Dia. | 200 mm |
Shaft Dia. | 190 mm |
Weight | 0.432 LB |
EAN or UPC | 4012801169073 |
Have an account? Sign in
Abrasive Belt Width | 13.5 mm |
Outside Dia. | 200 mm |
Shaft Dia. | 190 mm |
Weight | 0.432 LB |
EAN or UPC | 4012801169073 |