Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGFRM200/17,5

FRM200/17,5

Locating Ring for Housing
Item #100952678
  • Locating Ring
  • 200 mm Outside Diameter
  • 17.5 mm Width
FAGFRM200/17,5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Locating Ring
  • 200 mm Outside Diameter
  • 17.5 mm Width
Shaft Dia. 188 mm
Abrasive Belt Width 17.5 mm
Outside Dia. 200 mm
Weight 0.696 LB
EAN or UPC 4012801169080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison