- Locating Ring
- 90 mm Outside Diameter
- 10.5 mm Width
| Outside Dia. | 90 mm |
| Shaft Dia. | 82 mm |
| O.D. | 90 mm |
| Abrasive Belt Width | 10.5 mm |
| Weight | 0.15 LB |
| EAN or UPC | 4012801169592 |
| Outside Dia. | 90 mm |
| Shaft Dia. | 82 mm |
| O.D. | 90 mm |
| Abrasive Belt Width | 10.5 mm |
| Weight | 0.15 LB |
| EAN or UPC | 4012801169592 |