- H2 Series
- 30 mm Bore
- 27 mm Length
| Lock Nut O.D. | 45 mm |
| Length | 27.000 mm |
| Locking Device | MB6 |
| Thread Pitch | 1.5 mm |
| Lock Nut | KM6 |
| Bore Size | 30 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Series | H2 |
| Thread Size | M30 |
| Shaft Dia. | 1.000 in |
| Oil Hole | w/o Oil Hole |
| Weight | 0.192 LB |
| EAN or UPC | 4012801310024 |

