- H2 Series
- 35 mm Bore
- 29 mm Length
| Lock Nut O.D. | 52 mm |
| Locking Device | MB7 |
| Series | H2 |
| Bearing Series | 20200K Series, 6200K Series |
| Thread Size | M35 |
| Lock Nut | KM7 |
| Thread Pitch | 1.5 mm |
| Length | 29.000 mm |
| Oil Hole | w/o Oil Hole |
| Bore Size | 35 mm |
| Shaft Dia. | 30 mm |
| Weight | 0.267 LB |
| EAN or UPC | 4012801157537 |

