- H2 Series
- 75 mm Bore
- 43 mm Length
| Lock Nut | KM15 |
| Lock Nut O.D. | 98 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Shaft Dia. | 65 mm |
| Oil Hole | w/o Oil Hole |
| Series | H2 |
| Thread Pitch | 2 mm |
| Thread Size | M75 |
| Bore Size | 75 mm |
| Locking Device | MB15 |
| Length | 43.000 mm |
| Weight | 1.543 LB |
| EAN or UPC | 4012801216548 |

