- H2 Series
- 80 mm Bore
- 46 mm Length
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 2 mm |
| Lock Nut O.D. | 105 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Locking Device | MB16 |
| Thread Size | M80 |
| Bore Size | 80 mm |
| Lock Nut | KM16 |
| Length | 46.000 mm |
| Series | H2 |
| Shaft Dia. | 70 mm |
| Weight | 1.887 LB |
| EAN or UPC | 4012801216555 |

