- H2 Series
- 100 mm Bore
- 58 mm Length
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 2 mm |
| Locking Device | MB20 |
| Lock Nut | KM20 |
| Shaft Dia. | 90 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Lock Nut O.D. | 130 mm |
| Thread Size | M100 |
| Series | H2 |
| Length | 58.000 mm |
| Bore Size | 100 mm |
| Weight | 3.284 LB |
| EAN or UPC | 4012801216586 |

