- H2 Series Adapter Sleeve
- 95 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Lock Nut O.D. | 140 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB21 |
| Shaft Dia. | 95 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Length | 60.000 mm |
| Series | H2 |
| Thread Size | M105 |
| Lock Nut | KM21 |
| Thread Pitch | 2 mm |
| Weight | 3.75 LB |
| EAN or UPC | 4012801310499 |

