- H23 Series
- 40 mm Bore
- 46 mm Length
| Series | H23 |
| Thread Pitch | 1.5 mm |
| Thread Size | M40 |
| Locking Device | MB8 |
| Lock Nut | KM8 |
| Shaft Dia. | 35 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut O.D. | 58 mm |
| Bore Size | 40 mm |
| Length | 46.000 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 0.507 LB |
| EAN or UPC | 4012801170550 |

