- H23 Series
- 45 mm Bore
- 50 mm Length
| Shaft Dia. | 40 mm |
| Lock Nut O.D. | 65 mm |
| Length | 50.000 mm |
| Thread Size | M45 |
| Oil Hole | w/o Oil Hole |
| Series | H23 |
| Bore Size | 45 mm |
| Locking Device | MB9 |
| Thread Pitch | 1.5 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Lock Nut | KM9 |
| Weight | 0.624 LB |
| EAN or UPC | 4012801170567 |

