- H23 Series
- 75 mm Bore
- 73 mm Length
| Shaft Dia. | 65 mm |
| Bore Size | 75 mm |
| Series | H23 |
| Lock Nut | KM15 |
| Locking Device | MB15 |
| Thread Pitch | 2 mm |
| Length | 73.000 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | M75 |
| Lock Nut O.D. | 98 mm |
| Weight | 2.308 LB |
| EAN or UPC | 4012801216708 |

