- H23 Series
- 85 mm Bore
- 82 mm Length
| Thread Size | M85 |
| Series | H23 |
| Lock Nut O.D. | 110 mm |
| Shaft Dia. | 75 mm |
| Thread Pitch | 2 mm |
| Bore Size | 85 mm |
| Length | 82.000 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB17 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Lock Nut | KM17 |
| Weight | 3.196 LB |
| EAN or UPC | 4012801157568 |

