- H23 Series
- 90 mm Bore
- 86 mm Length
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Bore Size | 90 mm |
| Length | 86.000 mm |
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 2 mm |
| Locking Device | MB18 |
| Series | H23 |
| Lock Nut | KM18 |
| Thread Size | M90 |
| Lock Nut O.D. | 120 mm |
| Shaft Dia. | 80 mm |
| Weight | 3.747 LB |
| EAN or UPC | 4012801157377 |

