- H23 Series
- 95 mm Bore
- 90 mm Length
| Thread Pitch | 2 mm |
| Lock Nut | KM19 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | M95 |
| Series | H23 |
| Bore Size | 95 mm |
| Length | 90.000 mm |
| Shaft Dia. | 85 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB19 |
| Lock Nut O.D. | 125 mm |
| Weight | 4.166 LB |
| EAN or UPC | 4012801216722 |

