- H23 Series
- 100 mm Bore
- 97 mm Length
| Shaft Dia. | 160 mm |
| Series | H23 |
| Bore B | 160 mm |
| Bore Size | 100 mm |
| Length | 97.000 mm |
| Abrasive Belt Width | 76 mm |
| Bearing Type | Angular Contact |
| O.D. | 240 mm |
| Weight | 4.739 LB |
| EAN or UPC | 4012801310789 |
| Shaft Dia. | 160 mm |
| Series | H23 |
| Bore B | 160 mm |
| Bore Size | 100 mm |
| Length | 97.000 mm |
| Abrasive Belt Width | 76 mm |
| Bearing Type | Angular Contact |
| O.D. | 240 mm |
| Weight | 4.739 LB |
| EAN or UPC | 4012801310789 |