- H23 Series
- 110 mm Bore
- 105 mm Length
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 100 mm |
| Thread Pitch | 2 mm |
| Series | H23 |
| Thread Size | M110 |
| Locking Device | MB22 |
| Lock Nut O.D. | 145 mm |
| Bore Size | 110 mm |
| Lock Nut | KM22 |
| Length | 105.000 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 6.06 LB |
| EAN or UPC | 4012801216746 |

