- H23 Series
- 120 mm Bore
- 112 mm Length
| O.D. | 52 mm |
| Corner Radius [Min] | 1 mm |
| Series | H23 |
| Bore Size | 120 mm |
| Bore B | 25 mm |
| Length | 112.000 mm |
| Bearing Type | Angular Contact |
| Shaft Dia. | 25 mm |
| Abrasive Belt Width | 20.6 mm |
| Limiting Speed | 10700 rpm |
| Weight | 5.574 LB |
| EAN or UPC | 4012801310819 |

