- H23 Series
- 130 mm Bore
- 121 mm Length
| Shaft Dia. | 115 mm |
| Series | H23 |
| Bore Size | 130 mm |
| Locking Device | MB26 |
| Lock Nut | KM26 |
| Oil Hole | w/o Oil Hole |
| Thread Size | M130 |
| Thread Pitch | 2 mm |
| Lock Nut O.D. | 165 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Length | 121.000 mm |
| Weight | 10.138 LB |
| EAN or UPC | 4012801216753 |

