- H23 Series
- 140 mm Bore
- 131 mm Length
| Oil Hole | w/o Oil Hole |
| Locking Device | MB28 |
| Shaft Dia. | 125 mm |
| Series | H23 |
| Lock Nut | KM28 |
| Lock Nut O.D. | 180 mm |
| Thread Size | M140 |
| Bore Size | 140 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Pitch | 2 mm |
| Length | 131.000 mm |
| Weight | 12.342 LB |
| EAN or UPC | 4012801216760 |

