- H23 Series
- 140 mm Bore
- 131 mm Length
| Corner Radius [Min] | 1.5 mm |
| Series | H23 |
| Bore B | 40 mm |
| Limiting Speed | 6000 rpm |
| Length | 131.000 mm |
| Bore Size | 140 mm |
| Bearing Type | Angular Contact |
| Abrasive Belt Width | 36.5 mm |
| O.D. | 90 mm |
| Shaft Dia. | 40 mm |
| Weight | 12.345 LB |
| EAN or UPC | 4012801310864 |

