- H23 Series
- 150 mm Bore
- 139 mm Length
| Series | H23 |
| Lock Nut O.D. | 195 mm |
| Shaft Dia. | 135 mm |
| Length | 139.000 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Lock Nut | KM30 |
| Bore Size | 150 mm |
| Thread Size | M150 |
| Thread Pitch | 2 mm |
| Locking Device | MB30 |
| Weight | 14.635 LB |
| EAN or UPC | 4012801216777 |

