- H23 Series
- 170 mm Bore
- 154 mm Length
| Limiting Speed | 6000 rpm |
| Length | 154.000 mm |
| Shaft Dia. | 40 mm |
| Bore Size | 170 mm |
| O.D. | 90 mm |
| Corner Radius [Min] | 1.5 mm |
| Abrasive Belt Width | 36.5 mm |
| Series | H23 |
| Bearing Type | Angular Contact |
| Bore B | 40 mm |
| Weight | 21.957 LB |
| EAN or UPC | 4012801310932 |

