- H23 Series
- 220 mm Bore
- 186 mm Length
| Locking Device | MB44 |
| Shaft Dia. | 200 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Lock Nut O.D. | 280 mm |
| Length | 186.000 mm |
| Oil Hole | w/o Oil Hole |
| Bore Size | 220 mm |
| Thread Size | TR220 |
| Lock Nut | HM44T |
| Series | H23 |
| Weight | 36.816 LB |
| EAN or UPC | 4012801216814 |

