Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGH2356X-HG

H2356X-HG

H23 Series Adapter Sleeve
Item #100953177
  • H23 Series
  • 280 mm Bore
  • 224 mm Length
FAGH2356X-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 280 mm Bore
  • 224 mm Length
Length 224.000 mm
Series H23
Bore Size 280 mm
Weight 61.287 LB
EAN or UPC 4012801311137
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison