- H30 Series
- 130 mm Bore
- 80 mm Length
| Locking Device | MBL26 |
| Lock Nut O.D. | 155 mm |
| Bore Size | 130 mm |
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 2 mm |
| Length | 80.000 mm |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Series | H30 |
| Thread Size | M130 |
| Lock Nut | KML26 |
| Shaft Dia. | 115 mm |
| Weight | 6.327 LB |
| EAN or UPC | 4012801311212 |

