- H30 Series
- 140 mm Bore
- 82 mm Length
| Length | 82.000 mm |
| Bore Size | 140 mm |
| Thread Pitch | 2 mm |
| Shaft Dia. | 125 mm |
| Thread Size | M140 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KML28 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Series | H30 |
| Locking Device | MBL28 |
| Lock Nut O.D. | 165 mm |
| Weight | 7.163 LB |
| EAN or UPC | 4012801216852 |

