- H30 Series
- 180 mm Bore
- 109 mm Length
| Locking Device | MBL36 |
| Lock Nut O.D. | 210 mm |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Series | H30 |
| Bore Size | 180 mm |
| Thread Size | M180 |
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 3 mm |
| Lock Nut | KML36 |
| Length | 109.000 mm |
| Shaft Dia. | 160 mm |
| Weight | 15.626 LB |
| EAN or UPC | 4012801216883 |

