- H3 Series
- 20 mm Bore
- 28 mm Length
| Thread Pitch | 1 mm |
| Lock Nut O.D. | 32 mm |
| Shaft Dia. | 17 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Series | H3 |
| Bore Size | 20 mm |
| Locking Device | MB4 |
| Lock Nut | KM4 |
| Length | 28.000 mm |
| Thread Size | M20 |
| Oil Hole | w/o Oil Hole |
| Weight | 0.097 LB |
| EAN or UPC | 4012801170598 |

