- H30 Series
- 240 mm Bore
- 133 mm Length
| Lock Nut | HM3048 |
| Thread Size | TR240 |
| Locking Device | MS3048 |
| Length | 133.000 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 220 mm |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Lock Nut O.D. | 290 mm |
| Bore Size | 240 mm |
| Series | H30 |
| Weight | 29.534 LB |
| EAN or UPC | 4012801216944 |

