- H3 Series
- 25 mm Bore
- 29 mm Length
| Length | 29.000 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Thread Pitch | 1.5 mm |
| Series | H3 |
| Oil Hole | w/o Oil Hole |
| Bore Size | 25 mm |
| Thread Size | M25 |
| Locking Device | MB5 |
| Lock Nut | KM5 |
| Shaft Dia. | 20 mm |
| Lock Nut O.D. | 38 mm |
| Weight | 0.165 LB |
| EAN or UPC | 4012801170604 |

