- H30 Series
- 260 mm Bore
- 145 mm Length
| Shaft Dia. | 240 mm |
| Series | H30 |
| Thread Size | TR260 |
| Locking Device | MS3052 |
| Oil Hole | w/o Oil Hole |
| Lock Nut O.D. | 310 mm |
| Lock Nut | HM3052 |
| Length | 145.000 mm |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Bore Size | 260 mm |
| Weight | 34.391 LB |
| EAN or UPC | 4012801311571 |

