- H30 Series
- 280 mm Bore
- 152 mm Length
| Shaft Dia. | 260 mm |
| Locking Device | MS3056 |
| Length | 152.000 mm |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Lock Nut O.D. | 330 mm |
| Lock Nut | HM3056 |
| Bore Size | 280 mm |
| Oil Hole | w/o Oil Hole |
| Thread Size | TR280 |
| Series | H30 |
| Weight | 39.682 LB |
| EAN or UPC | 4012801311625 |

