- H3 Series
- 30 mm Bore
- 31 mm Length
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 25 mm |
| Thread Pitch | 1.5 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Lock Nut | KM6 |
| Thread Size | M30 |
| Series | H3 |
| Length | 31.000 mm |
| Lock Nut O.D. | 45 mm |
| Bore Size | 30 mm |
| Locking Device | MB6 |
| Weight | 0.216 LB |
| EAN or UPC | 4012801052184 |

