- H30 Series
- 300 mm Bore
- 168 mm Length
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Bore Size | 300 mm |
| Lock Nut | HM3060 |
| Thread Size | TR300 |
| Lock Nut O.D. | 360 mm |
| Series | H30 |
| Locking Device | MS3060 |
| Length | 168.000 mm |
| Shaft Dia. | 280 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 51.146 LB |
| EAN or UPC | 4012801311700 |

