- H3 Series
- 45 mm Bore
- 39 mm Length
| Lock Nut | KM9 |
| Oil Hole | w/o Oil Hole |
| Series | H3 |
| Lock Nut O.D. | 65 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Thread Pitch | 1.5 mm |
| Locking Device | MB9 |
| Shaft Dia. | 40 mm |
| Bore Size | 45 mm |
| Length | 39.000 mm |
| Thread Size | M45 |
| Weight | 0.527 LB |
| EAN or UPC | 4012801052337 |

