- H31 Series
- 130 mm Bore
- 92 mm Length
| Thread Pitch | 2 mm |
| Lock Nut | KM26 |
| Lock Nut O.D. | 165 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Shaft Dia. | 4.4375 in |
| Bore Size | 130 mm |
| Length | 92.000 mm |
| Series | H31 |
| Oil Hole | w/o Oil Hole |
| Thread Size | M130 |
| Locking Device | MB26 |
| Weight | 8.507 LB |
| EAN or UPC | 4012801312431 |

