- H31 Series
- 140 mm Bore
- 97 mm Length
| Length | 97.000 mm |
| Thread Size | M140 |
| Locking Device | MB28 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Oil Hole | w/o Oil Hole |
| Series | H31 |
| Thread Pitch | 2 mm |
| Lock Nut | KM28 |
| Lock Nut O.D. | 180 mm |
| Shaft Dia. | 125 mm |
| Bore Size | 140 mm |
| Weight | 9.565 LB |
| EAN or UPC | 4012801217071 |

