- H31 Series
- 150 mm Bore
- 111 mm Length
| Shaft Dia. | 135 mm |
| Length | 111.000 mm |
| Bore Size | 150 mm |
| Thread Pitch | 2 mm |
| Lock Nut O.D. | 195 mm |
| Locking Device | MB30 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KM30 |
| Thread Size | M150 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Series | H31 |
| Weight | 12.122 LB |
| EAN or UPC | 4012801217095 |

