- H31 Series
- 170 mm Bore
- 122 mm Length
| Bore Size | 170 mm |
| Locking Device | MB34 |
| Lock Nut O.D. | 220 mm |
| Thread Pitch | 3 mm |
| Shaft Dia. | 150 mm |
| Thread Size | M170 |
| Series | H31 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KM34 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Length | 122.000 mm |
| Weight | 18.403 LB |
| EAN or UPC | 4012801217118 |

