- H31 Series
- 190 mm Bore
- 141 mm Length
| Lock Nut O.D. | 240 mm |
| Locking Device | MB38 |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Shaft Dia. | 170 mm |
| Oil Hole | w/o Oil Hole |
| Thread Size | M190 |
| Length | 141.000 mm |
| Series | H31 |
| Bore Size | 190 mm |
| Thread Pitch | 3 mm |
| Lock Nut | KM38 |
| Weight | 23.713 LB |
| EAN or UPC | 4012801217132 |

