- H3 Series
- 70 mm Bore
- 52 mm Length
| Oil Hole | w/o Oil Hole |
| Locking Device | MB14 |
| Series | H3 |
| Thread Size | M70 |
| Lock Nut | KM14 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Lock Nut O.D. | 92 mm |
| Bore Size | 70 mm |
| Thread Pitch | 2 mm |
| Length | 52.000 mm |
| Shaft Dia. | 60 mm |
| Weight | 1.587 LB |
| EAN or UPC | 4012801217149 |

