- H3 Series
- 75 mm Bore
- 55 mm Length
| Series | H3 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Bore Size | 75 mm |
| Oil Hole | w/o Oil Hole |
| Thread Size | M75 |
| Length | 55.000 mm |
| Shaft Dia. | 65 mm |
| Lock Nut O.D. | 98 mm |
| Lock Nut | KM15 |
| Thread Pitch | 2 mm |
| Locking Device | MB15 |
| Weight | 1.763 LB |
| EAN or UPC | 4012801217217 |

