- H3 Series
- 75 mm Bore
- 55 mm Length
| Series | H3 |
| Shaft Dia. | 2.4375 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Bore Size | 75 mm |
| Length | 55.000 mm |
| Weight | 2.204 LB |
| EAN or UPC | 4012801312769 |

