- H31 Series
- 300 mm Bore
- 208 mm Length
| Oil Hole | w/o Oil Hole |
| Bore Size | 300 mm |
| Lock Nut | HM3160 |
| Series | H31 |
| Lock Nut O.D. | 380 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Length | 208.000 mm |
| Locking Device | MS3160 |
| Thread Size | TR300 |
| Shaft Dia. | 280 mm |
| Weight | 65.9 LB |
| EAN or UPC | 4012801312882 |

