- H3 Series
- 85 mm Bore
- 63 mm Length
| Length | 63.000 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Series | H3 |
| Locking Device | MB17 |
| Lock Nut | KM17 |
| Lock Nut O.D. | 110 mm |
| Oil Hole | w/o Oil Hole |
| Thread Size | M85 |
| Thread Pitch | 2 mm |
| Shaft Dia. | 2.9375 in |
| Bore Size | 85 mm |
| Weight | 2.601 LB |
| EAN or UPC | 4012801312998 |

