- H3 Series
- 95 mm Bore
- 68 mm Length
| Length | 68.000 mm |
| Shaft Dia. | 85 mm |
| Series | H3 |
| Bore Size | 95 mm |
| Thread Size | M95 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Locking Device | MB19 |
| Lock Nut | KM19 |
| Lock Nut O.D. | 125 mm |
| Thread Pitch | 2 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 3.438 LB |
| EAN or UPC | 4012801217255 |

